Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 3PWN4
  • Mfr. Model # FAO-142/LAB
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First Aid Only™ all-purpose first aid kit comes in a hard-sided organizer case that helps you quickly find the supplies you need in an emergency, saving precious time when it's needed most. Kit can be wall-mounted, but is small enough to bring with you in the car, or anywhere basic first aid might be needed.
Show More Close
 

Technical Specifications

Item # 3PWN4
Mfr. Model # FAO-142/LAB
UNSPSC #42172001
Shipping Weight 1.75 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 8"
Width 2-1/2"
Depth 8"
Waterproof Yes
First Aid Kit Application General Purpose
Number of Components 181
Number of Shelves 1
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type I, II
Includes (52) 3/4" x 3" Adhesive Plastic Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (2) 2" x 4" Elbow and Knee Plastic Bandages, (20) 3/8" x 1-1/2" Junior Plastic Bandages, (3) 1-1/2" x 1-1/2" Patch Plastic Bandages, (2) Butterfly Wound Closures, (2) 2" x 3" Non-Stick Pads, (6) 2" x 2" Gauze Dressing Pads, (4) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (1) 3" Conforming Gauze Roll Bandage, (6) Aspirin Tablets, (6) Ibuprofen Tablets, (8) Extra-Strength Non-Aspirin Tablets, (18) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs, (1) Insect Sting Relief Pad, (2) Castile Soap Towelettes, (1) 1/2" x 5 yd. First Aid Tape Roll, (2) 4" x 5" Instant Cold Compresses, (1) Burn Relief Pack, 3.5g, (2) Sterile Eye Pads, (1) Thermometer, 1-Time Use, (10) 3" Cotton Tipped Applicators, (2) Medium #2 Safety Pins, (1) 6" x 3/4" Finger Splint, (2) Exam Quality Gloves, (1) 4" Tweezers, Plastic, (1) 4-1/2" Scissors, Nickel Plated, (1) First Aid Guide
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

Show More Close
 

Alternate Search Terms