Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Cabinet, Metal Case Material, General Purpose, 36 People Served Per Kit

  • Item # 32LA65
  • Mfr. Model # 9085-H
First Aid Kit, Cabinet, Metal Case Material, General Purpose, 36 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First Aid Only™ unitized general purpose industrial first aid kit comes with a selection of bandages, dressings, medicinals, and other supplies to help you be prepared to address a variety of common workplace first aid situations. The wall-mountable metal cabinet has shelves to help keep the contents organized. As items get used up, refills are available separately. Note: Not ANSI compliant.
Show More Close
 

Technical Specifications

Item # 32LA65
Mfr. Model # 9085-H
UNSPSC #42172001
Shipping Weight 9.1 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Cabinet
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized Yes
People Served Per Kit 36
Case Material Metal
First Aid Kit Mounting Type Wall Mount
Height 4-1/16"
Width 11-1/8"
Depth 15-1/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 318
Number of Shelves 2
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type Not ANSI Compliant
Includes (96) 1" x 3" Fabric Bandages, (24) 0.5g Triple Antibiotic Ointment Packets, Forceps, (20) Sting Relief Wipes, 6 pcs. CPR Kit, (2) 4" x 5" Cold Packs, (8) Nitrile Exam Gloves, 40" x 40" x 56" Triangular Bandage, (2) 2" Stretch Compress Bandage, 3" x 5 yd. Elastic Bandage, (2) 1" x 5 yd. Self-Adhering Wrap, 4 oz. Eyewash, (8) Knuckle Fabric Bandages, (8) 3" x 4" Non-Stick Pads, (10) Alcohol Wipes, (4) 5" x 9" Trauma Pads, (100) 1" x 3" Fabric Bandages, (20) 2" x 3" Non-Stick Pads, Scissors, 3" x 5 yd. Self-Adhering Wrap
* This product's country of origin is subject to change

Alternate Search Terms