Check Availability
  • FIRST AID ONLY 

    Fabric Strip Bandages, 3" x 3/4", Beige

  • Item # 41CP80
  • Mfr. Model # H119GR
Fabric Strip Bandages, 3" x 3/4", Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First Aid Only™ fabric adhesive bandages protect minor cuts, abrasions, and puncture wounds against re-injury and help prevent infection while healing. Flexible fabric construction conforms to the wounded area, and the waterproof adhesive keeps the bandage in place, even when wet. Ventilated to aid in the natural healing process.
Show More Close
 

Technical Specifications

Item # 41CP80
Mfr. Model # H119GR
UNSPSC #42311505
Catalog Page 1830
Shipping Weight 0.19 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 3"
Width 3/4"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 100
Latex Content Latex Free
Package Type Box
For Use With Wound Care
Includes (100) 3/4 x 3" Adhesive Bandages
Item Adhesive Bandages
* This product's country of origin is subject to change

Welcome Sign In