Check Availability
  • FIRST AID ONLY 

    Fabric Strip Bandages, 3" x 2", Beige

  • Item # 36LF36
  • Mfr. Model # G160
Fabric Strip Bandages, 3" x 2", Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These water- and grease-resistant bandages are made from a comfortable, heavy-duty fabric that allows skin to breathe for faster healing. Flexible and easy to remove without sticking to the wound.
Show More Close
 

Technical Specifications

Item # 36LF36
Mfr. Model # G160
UNSPSC #42311505
Shipping Weight 0.14 lbs
Country of Origin South Korea *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 3"
Width 2"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 25
Latex Content Latex Free
Package Type Box
For Use With First Aid Kits, Wound Care
Includes (25) 2 x 3" Adhesive Bandages
Item Adhesive Bandages
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms