This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FIRST AID ONLY 

    Fabric Strip Bandages, 1-1/2" x 7/8", Beige

  • Item # 2TUV5
  • Mfr. Model # G159
Fabric Strip Bandages, 1-1/2" x 7/8", Beige

See alternate products available online.

Product Details

This water- and grease-resistant bandages are made from a comfortable, heavy-duty fabric that allows skin to breathe for faster healing. Flexible and easy to remove without sticking to the wound.
Show More Close
 

Technical Specifications

Item # 2TUV5
Mfr. Model # G159
UNSPSC #42311505
Shipping Weight 0.11 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 1-1/2"
Width 7/8"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 50
Latex Content Latex Free
Package Type Box
Includes (50) 7/8 x 1-1/2" Adhesive Bandages
Item Adhesive Bandages
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms