Check Availability
Eye Magnet, Silver, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Pac-Kit® eye magnet tackles the delicate task of removing debris from the eye. Eye magnet with loop is designed to remove metallic and non-metallic objects from the eye with minimal intrusion. Handle edges are knurled for a sure grip.
Show More Close
 

Technical Specifications

Item # 39P049
Mfr. Model # 17-100G
UNSPSC #46181803
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Eye Magnet
Color Silver
Disposable No
Material Stainless Steel
Height 3/10"
Length 4-3/8"
Width 3/10"
For Use With First Aid
Includes Loop Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms