Check Availability
  • FIRST AID ONLY 

    Castile Soap Towelettes, Wipes, Box, Wrapped Packets

  • Item # 41CR64
  • Mfr. Model # M324GR
Castile Soap Towelettes, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Castile soap wipes are designed for cleansing sensitive skin. They are perfect for use when a clean-catch urine specimen is required. The wipes are also compact, easy to carry, and very convenient for messy hands. They are gentle, yet effective, and no unwanted residue will ever be left behind.
Show More Close
 

Technical Specifications

Item # 41CR64
Mfr. Model # M324GR
UNSPSC #53131624
Shipping Weight 0.82 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Castile Soap Towelettes
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 100
Formula 2% Coconut Oil-based Soap Solution
Includes (100) Castile Soap Towelettes
Item Castile Soap Towelettes
* This product's country of origin is subject to change

Alternate Search Terms