Check Availability
  • FIRST AID ONLY 

    BZK Wipe, Wipes, Box, Wrapped Packets

  • Item # 36LF55
  • Mfr. Model # J308
BZK Wipe, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

First Aid Only™ single-use antiseptic towelettes are ideal for alcohol-free first aid wound cleansing. Single-use design helps eliminate cross contamination. Wipes are sterile unless package is opened or damaged. Active ingredient: Benzalkonium Chloride
Show More Close
 

Technical Specifications

Item # 36LF55
Mfr. Model # J308
UNSPSC #51102710
Shipping Weight 0.85 lbs
Country of Origin China *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care BZK Wipe
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 100
Formula 0.13% Benzalkonium Chloride
Includes (100) Antiseptic Wipes
Standards ANSI Z308.1-2015
Item BZK Wipe
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms