This item has been discontinued.  For alternate products call 1-800-217-6872.

  • FIRST AID ONLY 

    Ammonia Inhalants, Inhalants, Box, Wrapped Packets, 0.010 oz.

  • Item # 41CP81
  • Mfr. Model # H5041-AMPGR
  • (1)
Ammonia Inhalants, Inhalants, Box, Wrapped Packets, 0.010 oz.

This item can only be shipped via ground shipping.

Product Details

Ammonia inhalants help to prevent or treat fainting. These are a must for at home or at a job because you never know when someone is feeling faint and is ready to pass out and this ammonia inhalant is for that moment to bring him or her around so you can take the next medical steps you need to take.
This is a respiratory stimulant for inhalation only.
Show More Close
 

Technical Specifications

Item # 41CP81
Mfr. Model # H5041-AMPGR
UNSPSC #51142619
Shipping Weight 0.34 lbs
Country of Origin USA *
Application - First Aid and Wound Care Respiratory Stimulant
Item - First Aid and Wound Care Ammonia Inhalants
Form - First Aid and Wound Care Inhalants
Package Type - First Aid and Wound Care Box, Wrapped Packets
Size - First Aid and Wound Care 0.010 oz.
Count - First Aid and Wound Care 100
Formula Alcohol 35%, Ammonia 15%
Includes (100) Ammonia Inhalants
Item Ammonia Inhalants
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms