Check Availability
  • FIRST AID ONLY 

    Alcohol Pads, Wipes, Box, Wrapped Packets

  • Item # 36LF71
  • Mfr. Model # H305-200
  • (4)
Alcohol Pads, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

First Aid Only™ single-use alcohol cleansing pads are saturated with 70% isopropyl alcohol; use to clean wounds and help prevent infection while providing basic first aid. Sterile unless package is opened or damaged.
Show More Close
 

Technical Specifications

Item # 36LF71
Mfr. Model # H305-200
UNSPSC #51102710
Shipping Weight 0.4 lbs
Country of Origin China *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Alcohol Pads
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 200
Formula 70% Isopropyl Alcohol
Includes (200) Alcohol Wipes
Standards ANSI Z308.1-2015
Item Alcohol Wipes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms