Check Availability
  • FIRST AID ONLY 

    9.38mL Hand Sanitizer Packet, None, 1 EA

  • Item # 41CR54
  • Mfr. Model # FAE-4007GR
9.38mL Hand Sanitizer Packet, None, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

First Aid Only instant hand sanitizer kills 99.9% of germs without water and evaporates quickly to leave hands clean. Single-use packets of hand sanitizer keeps hands clean and germ free. Each packet 0.9g, 10 packets per box.
Show More Close
 

Technical Specifications

Item # 41CR54
Mfr. Model # FAE-4007GR
UNSPSC #53131626
Catalog Page 1831
Shipping Weight 0.063 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Packet
Hygiene Form Gel
Size 9.38mL
Hygiene Properties None
Fragrance Unscented
Formula Ethyl Alcohol
Package Configuration 1" x 3" x 2"
Standards FDA
Features 10 Packets Per Box 0.9g Each
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms