Check Availability
  • FIRST AID ONLY 

    5" x 8" Unscented Fragrance Hand Sanitizer Wipes, 100 Wipes per Container, 1 EA

  • Item # 40JJ10
  • Mfr. Model # M928GR
5" x 8" Unscented Fragrance Hand Sanitizer Wipes, 100 Wipes per Container, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Germicidal wipes clean, disinfect, and deodorize hard nonporous surfaces. Prevent do-it-yourself formula mixing errors and ensure stability. An ideal hand hygiene solution for staff, visitors, patients or residents who cannot get out of bed to clean their hands.
Show More Close
 

Technical Specifications

Item # 40JJ10
Mfr. Model # M928GR
UNSPSC #53131624
Shipping Weight 0.8 lbs
Country of Origin China *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Box
Hygiene Form Wipes
Hygiene Properties Antimicrobial
Wipes per Container 100
Sheet Size 5" x 8"
Fragrance Unscented
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms