Check Availability
  • FIRST AID ONLY 

    4 oz. Hand Sanitizer Squeeze Bottle, None, 1 EA

  • Item # 41CR68
  • Mfr. Model # 100121GR
4 oz. Hand Sanitizer Squeeze Bottle, None, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Designed to be equipment with supplies to deal with injuries encountered in more complex or high-risk environments.
Show More Close
 

Technical Specifications

Item # 41CR68
Mfr. Model # 100121GR
UNSPSC #53131626
Catalog Page 1843
Shipping Weight 0.25 lbs
Country of Origin China *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Gel
Size 4 oz.
Hygiene Properties None
Fragrance Unscented
Formula Ethyl Alcohol
Package Configuration 2" x 5" x 1-1/2"
Standards FDA
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.