Check Availability
  • FIRST AID ONLY 

    1 oz. Personal Eye Wash Bottle

  • Item # 40JH48
  • Mfr. Model # H703GR
1 oz. Personal Eye Wash Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First Aid Only eyewash bottle gives instant relief from irritation of the eyes. The single-use eye wash relieves irritation, discomfort, burning, stinging and itching. Removes loose foreign material, chlorinated water, smog and pollen. Plastic bottle with screw top for easy use.
Show More Close
 

Technical Specifications

Item # 40JH48
Mfr. Model # H703GR
UNSPSC #46181810
Shipping Weight 16.685 lbs
Country of Origin USA *
Item Personal Eye Wash Bottle
Bottle Size 1 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In