Check Availability
  • FIRST AID ONLY 

    0.9g Hand Sanitizer Packet, None, 1 EA

  • Item # 48ZV46
  • Mfr. Model # 750013
0.9g Hand Sanitizer Packet, None, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Instant hand sanitizer kills 99.9% of germs without water and evaporates quickly to leave hands clean. Instant gel antiseptic handwash with vitamin E and aloe. 10 individually sealed packets in a box. Active ingredient: ethyl alcohol (62%). 0.9g per packet.
Show More Close
 

Technical Specifications

Item # 48ZV46
Mfr. Model # 750013
UNSPSC #53131626
Catalog Page 1843
Shipping Weight 0.04 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Packet
Hygiene Form Gel
Size 0.9g
Hygiene Properties None
Fragrance Unscented
Formula 62% Ethyl Alcohol, Aloe and Vitamin E
Package Configuration 4" x 1-1/4" x 3/4"
Standards ANSI
Features 10 Packets Per Box
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms