Check Availability
  • FIREGUARD 

    Flame Retardant Coating, Size: 1 gal.

  • Item # 45EK78
  • Mfr. Model # C FG-XL95 G01E
Flame Retardant Coating, Size: 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Effectively retard flames with this FireGuard® XL95™ flame retardant coating for use on wood framing, wood paneling, and woodwork. Features an organic ammonium salt formula that when exposed to flames or intense heat creates an inert gas that blankets the surface so there is no oxygen available and flames cannot form. You can apply material easily and it penetrates into the wood substrate and becomes part of the finish. Suitable for indoor use in commercial, institutional, multifamily, and residential applications.
Show More Close
 

Technical Specifications

Item # 45EK78
Mfr. Model # C FG-XL95 G01E
UNSPSC #46191601
Shipping Weight 9.6 lbs
Country of Origin USA *
Item Flame Retardant Coating
Size 1 gal.
Coverage 125 sq.ft./gal
Application Method Spray, Dipped, Rolled or Brushed
Characteristics Non-Corrosive, Non-Flammable, Does Not Stain
For Use With Wood
* This product's country of origin is subject to change

Alternate Search Terms