Check Availability
  • FIREGUARD 

    Flame Retardant Coating, Size: 55 gal.

  • Item # 45EK76
  • Mfr. Model # F FGD G55
Flame Retardant Coating, Size: 55 gal.
Qty
  • Web Price
    $1,230.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EK76
Mfr. Model # F FGD G55
UNSPSC #46191601
Shipping Weight 520.0 lbs
Country of Origin USA *
Item Flame Retardant Coating
Size 55 gal.
Coverage 528 sq. ft./gal
Application Method Spray, Dipped, Rolled or Brushed
Characteristics Non-Corrosive, Non-Flammable, Does Not Stain
For Use With Fabric
* This product's country of origin is subject to change

Alternate Search Terms