Check Availability
  • FIREGUARD 

    Flame Retardant Coating, Size: 5 gal.

  • Item # 45EK75
  • Mfr. Model # F FGD G05
Flame Retardant Coating, Size: 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EK75
Mfr. Model # F FGD G05
UNSPSC #46191601
Shipping Weight 49.5 lbs
Country of Origin USA *
Item Flame Retardant Coating
Size 5 gal.
Coverage 528 sq. ft./gal
Application Method Spray,Dipped, Rolled or Brushed
Characteristics Non-Corrosive, Non-Flammable, Does Not Stain
For Use With Fabric
* This product's country of origin is subject to change

Alternate Search Terms