Check Availability
  • FIRE KING 

    FR Filing Cabinet, 27-3/4inHx17-11/16inW

  • Item # 38FJ06
  • Mfr. Model # 2R1822-CAWSF
FR Filing Cabinet, 27-3/4inHx17-11/16inW
Qty
  • Web Price
    $1,346.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38FJ06
Mfr. Model # 2R1822-CAWSF
UNSPSC #56101702
Shipping Weight 298.0 lbs
Country of Origin USA *
Item Fire-Resistant Filing Cabinet
Type Fireproof Files
File Size Letter/Legal
Number of Drawers 1
Overall Height 27-3/4"
Overall Width 17-11/16"
Overall Depth 22-1/8"
Color White
Material Steel and Gypsum
Standards 1-Hour Class 350 Fire with Impact UL Label
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms