Check Availability
  • FIRE-DEX 

    Yellow Turnout Coverall, Nomex®, XL, Fits Chest Size 50", Inseam 31"

  • Item # 13A494
  • Mfr. Model # FS1C0011
Yellow Turnout Coverall, Nomex®, XL, Fits Chest Size 50", Inseam 31"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A494
Mfr. Model # FS1C0011
UNSPSC #46181503
Shipping Weight 4.0 lbs
Country of Origin Mexico *
Item Turnout Coverall
Size XL
Fits Chest Size 50"
Inseam 31"
Color Yellow
Material Nomex(R)
Closure Type Zipper/Hook-and-Loop
Pockets (1) Radio Pocket Left Chest
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms