Check Availability
  • FIRE-DEX 

    Turnout Coat,Gold,S,PBI/Matrix

  • Item # 9MXU7
  • Mfr. Model # TCCJPBISAXG32SM
Turnout Coat,Gold,S,PBI/Matrix
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Packed with practical features, such as combination handwarmer/semi-bellows pockets, the PBI® Matrix/Kevlar® Assault Express Gear™ structural turnout coat helps provide both comfort and functionality. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Thermal liners and moisture barriers, such as DexFlex™ back and elbows, also help offer both safety and comfort. Arashield reinforced sleeve cuffs.
Show More Close
 

Technical Specifications

Item # 9MXU7
Mfr. Model # TCCJPBISAXG32SM
UNSPSC #46181533
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Turnout Coat
Size S
Color Gold
Trim Color Lime/Yellow
Trim Material 3M Scotchlite(TM)
Trim Width 3"
Fits Chest Size 36" to 38"
Length 32"
Material PBI/Matrix(TM)
Lining Material Quilted Para Aramid/Stedair(R) 3000
Closure Type Zipper/Hook-and-Loop
Pockets (2) 9 x 9 x 2" Combination Cargo/Handwarmer Pockets, (1) 9 x 3 x 2" Radio Pocket
Standards NFPA 1971, Current Edition
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms