This item has been discontinued.  For alternate products call 1-800-217-6872.

  • FIRE-DEX 

    Turnout Coat,Yellow,XL,Nomex IIIA

  • Item # 9LK22
  • Mfr. Model # TCCJNOMSQTY32XL
Turnout Coat,Yellow,XL,Nomex IIIA

Technical Specifications

Item # 9LK22
Mfr. Model # TCCJNOMSQTY32XL
UNSPSC #46181533
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Turnout Coat
Size XL
Color Yellow
Trim Width 2 and 3"
Fits Chest Size 48" to 50"
Length 32"
Material Nomex(R) IIIA
Lining Material Quilted Nomex(R) Facecloth/Stedair(R) 3000
Sleeve Length 35"
Closure Type Zipper/Hook-and-Loop
Pockets (2) 9 x 9 x 2" Hand Warmer, Semi Bellow Pockets
Standards NFPA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms