Check Availability
  • FIRE-DEX 

    Turnout Coat,Khaki,M,Nomex/Kevlar(R)

  • Item # 13T292
  • Mfr. Model # 32X6J868-M
Turnout Coat,Khaki,M,Nomex/Kevlar(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Chieftan® 32XTM coat delivers both strength and flame resistance with Nomex® construction and polymer-coated Kevlar® cuff reinforcements. The semi-bellow pockets are reinforced with Kevlar® for enhanced cut resistance. The inner zipper with hook-and-loop closure helps to keep the coat secure while reducing ON/Off time. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Radio pockets are fully lined with moisture barrier, including the pocket flap. All pocket flaps are extra long to ensure complete closure, no matter the bulk inside.
Show More Close
 

Technical Specifications

Item # 13T292
Mfr. Model # 32X6J868-M
UNSPSC #46181533
Shipping Weight 5.8 lbs
Country of Origin Mexico *
Item Turnout Coat
Size M
Color Khaki
Trim Width 3"
Fits Chest Size 42"
Length 32"
Material Nomex(R)/Kevlar(R)
Closure Type Zipper/Hook-and-Loop
Pockets (1) Radio Pocket, Semi Bellow Handwarmer Pockets
Standards NFPA 1971, Current Edition
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms