This item has been discontinued.  For alternate products call 1-800-217-6872.

  • FIRE-DEX 

    Turnout Coat,Black,XL,Nomex

  • Item # 13T282
  • Mfr. Model # 35M7J714-XL
Turnout Coat,Black,XL,Nomex

Product Details

The Chieftan® 35MTM Coat delivers both strength and flame resistance with Nomex® construction and polymer-coated Kevlar® shoulder and cuff reinforcements. The inner hook-and-loop closure, outer hook, and D closures help to keep the coat secure while reducing ON/Off time. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Includes patch pockets.
Show More Close
 

Technical Specifications

Item # 13T282
Mfr. Model # 35M7J714-XL
UNSPSC #46181533
Shipping Weight 6.0 lbs
Country of Origin Mexico *
Item Turnout Coat
Size XL
Color Black
Trim Width 2"
Fits Chest Size 50"
Length 35"
Material Nomex(R)
Closure Type Hook-and-Loop/D Ring
Pockets (1) Radio Pocket, Patch Pockets
Standards NFPA 1971, Current Edition
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms