Check Availability
  • FIRE-DEX 

    Turnout Coat, Yellow, M, Cotton

  • Item # 13A329
  • Mfr. Model # FS1J059M
Turnout Coat, Yellow, M, Cotton
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2" Scotchliteâ„¢ triple trim in lime and silver adds to this gear's utility and protection on the fire line. Features plenty of room for tools and accessories. Quality fabrics maximize safety and comfort. Designed with inner zipper/outer hook-and-loop closure, throat tab, a radio pocket on left chest. Also feature hook-and-loop glove holder, and hook-and-loop adjusters on cuff.
Show More Close
 

Technical Specifications

Item # 13A329
Mfr. Model # FS1J059M
UNSPSC #46181533
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Item Turnout Coat
Size M
Color Yellow
Trim Color Lime/Silver
Trim Material Scotchlite(TM)
Trim Width 2"
Fits Chest Size 42"
Length 32"
Material Cotton
Closure Type Zipper/Hook-and-Loop
Pockets (2) Utility Loops on Pockets, (2) 10 x 10" Pockets, (1) 9 x 3 x 2" Radio Pocket
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms