Check Availability
  • FIRE-DEX 

    Tan Turnout Coverall, Nomex®, L, Fits Chest Size 46", Inseam 30"

  • Item # 13A499
  • Mfr. Model # FS1C007L
Tan Turnout Coverall, Nomex®, L, Fits Chest Size 46", Inseam 30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A499
Mfr. Model # FS1C007L
UNSPSC #46181503
Shipping Weight 4.0 lbs
Country of Origin Mexico *
Item Turnout Coverall
Size L
Fits Chest Size 46"
Inseam 30"
Color Tan
Material Nomex(R)
Closure Type Zipper/Hook-and-Loop
Pockets (1) Radio Pocket Left Chest
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms