Check Availability
  • FIRE-DEX 

    Tan Turnout Coverall, Nomex®, S, Fits Chest Size 38", Inseam 29"

  • Item # 13A497
  • Mfr. Model # FS1C007S
Tan Turnout Coverall, Nomex®, S, Fits Chest Size 38", Inseam 29"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offers protection on the fire line, and provides placement for tools and accessories. Quality fabrics maximize safety and comfort. Feature inner zipper/outer hook-and-loop closure, throat tab, and one 9" x 3" x 2" radio pocket on left chest. Include hook-and-loop utility loop on right chest, and fabric take-up straps at cuff.
Show More Close
 

Technical Specifications

Item # 13A497
Mfr. Model # FS1C007S
UNSPSC #46181503
Shipping Weight 4.0 lbs
Country of Origin Mexico *
Item Turnout Coverall
Size S
Fits Chest Size 38"
Inseam 29"
Color Tan
Material Nomex(R)
Closure Type Zipper/Hook-and-Loop
Pockets (1) Radio Pocket Left Chest
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms