Check Availability
  • FIRE-DEX 

    Red Turnout Coverall, Nomex®, 3XL, Fits Chest Size 58", Inseam 31"

  • Item # 13A509
  • Mfr. Model # FS1C00D3
Red Turnout Coverall, Nomex®, 3XL, Fits Chest Size 58", Inseam 31"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A509
Mfr. Model # FS1C00D3
UNSPSC #46181503
Shipping Weight 4.0 lbs
Country of Origin Mexico *
Item Turnout Coverall
Size 3XL
Fits Chest Size 58"
Inseam 31"
Color Red
Material Nomex(R)
Closure Type Zipper/Hook-and-Loop
Pockets (1) Radio Pocket Left Chest
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms