This item has been discontinued.  For alternate products call 1-800-217-6872.

  • FIRE-DEX 

    Red Turnout Coverall, Nomex®, M, Fits Chest Size 42", Inseam 29"

  • Item # 13A505
  • Mfr. Model # FS1C00DM
Red Turnout Coverall, Nomex®, M, Fits Chest Size 42", Inseam 29"

Product Details

Offers protection on the fire line, and provides placement for tools and accessories. Quality fabrics maximize safety and comfort. Feature inner zipper/outer hook-and-loop closure, throat tab, and one 9" x 3" x 2" radio pocket on left chest. Include hook-and-loop utility loop on right chest, and fabric take-up straps at cuff.
Show More Close
 

Technical Specifications

Item # 13A505
Mfr. Model # FS1C00DM
UNSPSC #46181503
Shipping Weight 4.0 lbs
Country of Origin Mexico *
Item Turnout Coverall
Size M
Fits Chest Size 42"
Inseam 29"
Color Red
Material Nomex(R)
Closure Type Zipper/Hook-and-Loop
Pockets (1) Radio Pocket Left Chest
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms