Check Availability
  • FIRE-DEX 

    Nomex®, USAR Pants, Size: L, Fits Waist Size 40", 30" Inseam

  • Item # 13A306
  • Mfr. Model # PPUSARNOMEXNAVY-L
Nomex®,  USAR Pants, Size: L, Fits Waist Size 40", 30" Inseam USAR Pant,Navy,L,Inseam 30 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offers the durability needed for urban search and rescue operations while still maintaining comfort. Pants are constructed with 3M™ Scotchlite™ reflective material in 2" triple trim around cuffs, 10" x 8" shell-reinforced knees, and reinforced shell cuffs. Feature sewn-in Crosstech® S/R fabric and 16" gusseted outer zipper bags. Meet NFPA 1951 and 1999
Show More Close
 

Technical Specifications

Item # 13A306
Mfr. Model # PPUSARNOMEXNAVY-L
UNSPSC #46181527
Shipping Weight 2.0 lbs
Country of Origin USA *
Item USAR Pants
Size L
Fits Waist Size 40"
Inseam 30"
Color Navy
Trim Color Lime/Silver
Trim Width 2"
Trim Material Scotchlite(TM) Reflective
Material Nomex(R)
Closure Type Elastic Waist
Pockets (2) 8 x 8 x 2" Full Bellow Pockets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms