Check Availability
  • FIRE-DEX 

    EMS Pants. Size: S, Fits Waist Size: 32", Inseam: 30", Navy

  • Item # 12M722
  • Mfr. Model # PPCROSSTECHEMSN-S
EMS Pants. Size: S, Fits Waist Size: 32", Inseam: 30", Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Breathable Crosstech® EMS fabric protects against exposure to blood and body fluids for comfort and safety in any emergency situation. Feature Nomex® outer shell with sewn-in Crosstech® EMS fabric, easy-on elastic waist, and two 8" x 8" x 2", 15" outer zippers on legs. 3M™ Scotchlite™ 2" trim around cuffs. Meets NFPA 1999, Current Edition
Show More Close
 

Technical Specifications

Item # 12M722
Mfr. Model # PPCROSSTECHEMSN-S
UNSPSC #46181527
Shipping Weight 2.0 lbs
Country of Origin USA *
Item EMS Pants
Size S
Color Navy
Fits Waist Size 32"
Garment Style Pants
Inseam 30"
Material Nomex(R) & Crosstech(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms