Check Availability
  • FIRE-DEX 

    EMS Pants. Size: 3XL, Fits Waist Size: 52", Inseam: 30", Royal Blue

  • Item # 13T327
  • Mfr. Model # PPCROSSTECHEMS-3X
EMS Pants. Size: 3XL, Fits Waist Size: 52", Inseam: 30", Royal Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Breathable Crosstech® EMS fabric protects against exposure to blood and body fluids for comfort and safety in any emergency situation. Feature Nomex® outer shell with sewn-in Crosstech® EMS fabric, easy-on elastic waist, and two 8" x 8" x 2", 15" outer zippers on legs. 3M™ Scotchlite™ 2" trim around cuffs. Meets NFPA 1999, Current Edition
Show More Close
 

Technical Specifications

Item # 13T327
Mfr. Model # PPCROSSTECHEMS-3X
UNSPSC #46181527
Shipping Weight 2.0 lbs
Country of Origin USA *
Item EMS Pants
Size 3XL
Color Royal Blue
Fits Waist Size 52"
Garment Style Pants
Inseam 30"
Material Nomex(R) & Crosstech(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms