Check Availability
  • FIRE-DEX 

    Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2

  • Item # 9JGF8
  • Mfr. Model # H81PFNB
Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-layer construction provides maximum protection and comfort with flat-lock hood seams. TrueFitâ„¢ elastic offers a secure fit.
Show More Close
 

Technical Specifications

Item # 9JGF8
Mfr. Model # H81PFNB
UNSPSC #46181522
Catalog Page 1813
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Bibbed Fire Hood
Style Notched Shoulder
Size Universal
Length 15"
Color Gold
Fabric Weight 8 oz.
Material P84(R)Kevlar(R)/Lenzing FR(R)
ATPV Rating 8.8 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 1971 - 2007
* This product's country of origin is subject to change

Compliance and Restrictions