Check Availability
  • FINNERAN 

    Type I Borosilicate Glass Bottle 12PK

  • Item # 49AR57
  • Mfr. Model # 9-173
Type I Borosilicate Glass Bottle 12PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49AR57
Mfr. Model # 9-173
UNSPSC #41121806
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Bottle
Vial Style Environmental
Labware Capacity - Metric 250mL
Labware Height - English 5"
Labware Height - Metric 125mm
Labware Inside Dia. - English 2.36"
Labware Inside Dia. - Metric 60mm
Labware Screw Closure Size 24-400mm
Includes Closure Yes
Labware Closure Material Polypropylene
Labware Closure Liner Material PTFE
Labware Basic Material Plastic
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable No
Sterile/Non-Sterile Sterile
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.