Check Availability
  • FINISH THOMPSON 

    Galvanized Steel

  • Item # 3MMK2
  • Mfr. Model # M100088
Galvanized Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3MMK2
Mfr. Model # M100088
UNSPSC #40151728
Shipping Weight 0.46 lbs
Country of Origin USA *
Diameter 2"
Adapter Material Galvanized Steel
Wetted Materials Galvanized Steel
Adapter Dia. 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.