Check Availability
  • FINISH THOMPSON 

    2HP 316 Stainless Steel Electric Operated Drum Pump, 2 to 7 GPM, 3450 RPM

  • Item # 40P664
  • Mfr. Model # HVDP & M62
2HP 316 Stainless Steel Electric Operated Drum Pump, 2 to 7 GPM, 3450 RPM
Qty
  • Web Price
    $6,708.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40P664
Mfr. Model # HVDP & M62
UNSPSC #40151529
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Electric Operated Drum Pump
Voltage 115/230VAC
Hz 60
Phase 1
HP 2
Motor Enclosure Totally Enclosed Fan-Cooled
Motor Type Electric AC
Housing Material 316 Stainless Steel
Wetted Materials 316 Stainless Steel, Buna
For Use With Food Ingredients, Pharmaceuticals, Colorants.
GPM 2 to 7
Max. Pressure 130 psi
Max. Viscosity 100,000 CPS
Max. GPM for Oil 7 @ 100 CPS
Max. GPM for Water 7
Inlet Size 2"
Outlet Size 1-1/2" Tri-Clamp
Discharge Tube Outlet ID Size 1-1/2"
Suction Tube Outlet O.D. Size 2"
Metered No
Adapter Type Bung
Adapter Material 316 Stainless Steel
DEF Compatible No
Agency Compliance FDA Compliant
Manufacturers Warranty Length 1 yr.
Includes Motor and Pump
Max. Head 300 ft.
Max. Liquid Temp. 180 F
* This product's country of origin is subject to change

Compliance and Restrictions