Check Availability
  • FINISH THOMPSON 

    1HP 316 Stainless Steel Electric Operated Drum Pump, 3.5 to 8.5 GPM, 10,000 RPM

  • Item # 40P662
  • Mfr. Model # HVDP & M58H
1HP 316 Stainless Steel Electric Operated Drum Pump, 3.5 to 8.5 GPM, 10,000 RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drum Pumps
Electric
• 115V/60Hz
TEFC motor enclosure. Not for use with flammable materials.
Show More Close
 

Technical Specifications

Item # 40P662
Mfr. Model # HVDP & M58H
UNSPSC #40151529
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Electric Operated Drum Pump
Voltage 115VAC
Hz 60
Phase 1
HP 1
Motor Enclosure Totally Enclosed Fan-Cooled
Motor Type Universal AC/DC
Housing Material 316 Stainless Steel
Wetted Materials 316 Stainless Steel, Buna
For Use With Food Ingredients, Pharmaceuticals, Colorants.
GPM 3.5 to 8.5
Max. Pressure 130 psi
Max. Viscosity 20,000 CPS
Max. GPM for Oil 8.5 @ 100 CPS
Max. GPM for Water 8.5
Inlet Size 2"
Outlet Size 1-1/2" Tri-Clamp
Discharge Tube Outlet ID Size 1-1/2"
Suction Tube Outlet O.D. Size 2"
Metered No
Adapter Type Bung
Adapter Material 316 Stainless Steel
DEF Compatible No
Agency Compliance FDA Compliant
Manufacturers Warranty Length 1 yr.
Includes Motor and Pump
Max. Head 300 ft.
Max. Liquid Temp. 180 F
* This product's country of origin is subject to change

Welcome Sign In