Check Availability
  • FINISH THOMPSON 

    1/2 HP Motor and Tube Drum Pump, 1-1/4" Inlet Size

  • Item # 15R543
  • Mfr. Model # EFP-54/S4
1/2 HP Motor and Tube Drum Pump, 1-1/4" Inlet Size
Qty
  • Web Price
    $1,408.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15R543
Mfr. Model # EFP-54/S4
UNSPSC #40151529
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Drum Pump
Inlet Size 1-1/4"
Max. GPM for Water 15
Max. GPM for Oil 7 @ 100 cps
Outlet Size 3/4" Barb
Discharge Tubing Material EPDM
Adapter Material PVC
Adapter Type Sealed
Discharge Tube Length 8'
Discharge Tube Outlet ID Size 3/4"
Discharge Tube Outlet OD Size 1-1/8"
GPM 15
For Use With DEF-Diesel Exhaust Fluid
Includes Pump, Motor, Hose, Clamp,Adapter & Nozzle
Hose Length 8'
Hose Material EPDM
Housing Material Polypropylene
Manufacturers Warranty Length 1 yr.
Max. Head 17 ft.
Max. Pressure 7.4 psi
Max. Air Inlet (PSI) 7.4
Max. Liquid Temp. 150 Degrees F
Suction Tube Length 54"
Wetted Materials PP, FKM, PTFE & 316SS
Seal Material FKM
Max. Viscosity 300 CPS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms