Check Availability
  • FINISH THOMPSON 

    1/2 HP Drum Pump, 1-1/4" Inlet Size

  • Item # 5FZU6
  • Mfr. Model # EFP-40 & S4 Kit
  • (1)
1/2 HP   Drum Pump, 1-1/4" Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FZU6
Mfr. Model # EFP-40 & S4 Kit
UNSPSC #40151529
Catalog Page 2664
Shipping Weight 9.9 lbs
Country of Origin USA *
Item Drum Pump
Inlet Size 1-1/4"
Max. GPM for Water 15
Max. GPM for Oil 5
Outlet Size 3/4" Barb
Discharge Tubing Material PVC
Adapter Material Polypropylene
Adapter Type Optional 2" IPS Thread 107426
Discharge Tube Outlet ID Size 3/4"
Discharge Tube Outlet OD Size 1"
GPM 5-15
Height 40"
For Use With Chemicals
Includes Pump, Motor, Hose, Clamp
Housing Material Polypropylene
Manufacturers Warranty Length 1 yr.
Max. Head 5 to 17 ft.
Max. Air Inlet (PSI) 7
Max. Liquid Temp. 150 Degrees F
Self-Priming Yes
Wetted Materials PP, PTFE, FKM, 316SS & PVC
Max. Viscosity 300 CPS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms