Check Availability
  • FINISH 1ST 

    4-1/2" Type 1 Aluminum Oxide Straight Grinding Wheel, 7/8" Arbor, 1/4" Grit, 13,300 Max. RPM

  • Item # 49XX12
  • Mfr. Model # 9753-035
4-1/2" Type 1 Aluminum Oxide Straight Grinding Wheel, 7/8" Arbor, 1/4" Grit, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XX12
Mfr. Model # 9753-035
UNSPSC #23131503
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Wheel Hardness K
Max. RPM 13,300
Grade Medium
Bond Type Vitrified
Color Black
Application Ferrous Metal, Steel, Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions