Check Availability
  • FINISH 1ST 

    3" Non-Woven Quick Change Sanding Disc, TR Roll-On/Off Shank, 50, Coarse, Non-Woven, 25 PK

  • Item # 42X678
  • Mfr. Model # 8298-035
3" Non-Woven Quick Change Sanding Disc, TR Roll-On/Off Shank, 50, Coarse, Non-Woven, 25 PK
Qty
  • Sale Price
    $49.00 / pkg. of 25
    Web Price $49.97
    Offer Ends 04/30/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These sanding discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Also suitable for removing surface defects, removing light burrs, removing parting lines or flashing, removing rust and corrosion, or removing paint or scale.
Show More Close
 

Technical Specifications

Item # 42X678
Mfr. Model # 8298-035
UNSPSC #31191506
Shipping Weight 1.17 lbs
Country of Origin Mexico *
Item Quick Change Sanding Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Shank
Disc Diameter 3"
Abrasive Grit 50
Abrasive Grade Coarse
Abrasive Material Non-Woven
Disc Backing Material Paper
Max. RPM 18,000
Color Brown
* This product's country of origin is subject to change

Welcome Sign In