Check Availability
  • FIMCO 

    Sprayer Hose, 1/2 In. x 10 In.

  • Item # 3JET4
  • Mfr. Model # 5020144
Sprayer Hose,  1/2 In. x 10 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JET4
Mfr. Model # 5020144
UNSPSC #27131502
Shipping Weight 0.2 lbs
Country of Origin China *
Item Sprayer Hose
For Use With 25 Gal. AVT Boom Sprayers
Size 1/2 x 10"
Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions