Check Availability
  • FIMCO 

    Spot Sprayer, 40 gal.

  • Item # 4NED6
  • Mfr. Model # LG-40-SS
Spot Sprayer, 40 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NED6
Mfr. Model # LG-40-SS
UNSPSC #21101801
Catalog Page 1002
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Spot Sprayer
Tank Capacity 40 gal.
Flow Rate 3.8 gpm
PSI 45
Hose Length 25 ft.
Hose Material EPDM Rubber
Spray Distance Vertical 26 ft.
Spray Distance Horizontal 35 ft.
Opening Size 5"
Nozzle Type Adjustable Cone Shaped Pattern
Pump 12 Volt Diaphragm Pump
Tank Material Polyethylene
Drain Full Length Drain Sump
Application Used for Applying Insecticides and Herbicides
Includes Handgun with Adjustable Tip
* This product's country of origin is subject to change

Welcome Sign In