Check Availability
  • FIMCO 

    Diaphragm Pump, 1.0 GPM Max.

  • Item # 4NEE5
  • Mfr. Model # SP008L
  • (1)
Diaphragm Pump, 1.0 GPM Max.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NEE5
Mfr. Model # SP008L
UNSPSC #40151548
Catalog Page 1002
Shipping Weight 1.61 lbs
Country of Origin China *
Item Diaphragm Pump
Inlet/Outlet 3/8" HB
Housing Material - Pumps Nylon
Max. Temp - Pumps 130 Degrees F
Max. Flow 1.0 gpm
Max. Pressure - Pumps 35 psi
Voltage - Pumps 12VDC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms