Check Availability
  • FILL-RITE 

    EPDM, Polypropylene Hose Ball Valve, Includes 3/4" x 8 ft. Hose with Ball Valve Tap

  • Item # 6XGV3
  • Mfr. Model # KITHA32V
EPDM, Polypropylene Hose Ball Valve, Includes 3/4" x 8 ft. Hose with Ball Valve Tap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XGV3
Mfr. Model # KITHA32V
UNSPSC #40151529
Catalog Page 2661
Shipping Weight 1.82 lbs
Country of Origin United Kingdom *
Item Hose Ball Valve
Diameter 3/4"
Hose Inside Dia. 3/4"
Length 96"
Clamp Style Band
Wetted Materials EPDM, Polypropylene
Includes 3/4" x 8 ft. Hose with Ball Valve Tap
* This product's country of origin is subject to change

Compliance and Restrictions