Check Availability
Diesel Nozzle, 50 PSI, 3/4" NPT Inlet
  • FILL-RITE 

    Diesel Nozzle, 50 PSI, 3/4" NPT Inlet

  • Item # 8YJL1
  • Mfr. Model # N075DAU10
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Fill-Rite transfer pump diesel handle is a 3/4" automatic nozzle for diesel fuel. Recommended for most agriculture, construction, and industry fleet nonretail refueling applications. Made from a durable cast-aluminum body with a Super-Tuff glass-filled nylon lever and hand guard.
UL Listed.
Show More Close
 

Technical Specifications

Item # 8YJL1
Mfr. Model # N075DAU10
UNSPSC #40151532
Catalog Page 2661
Shipping Weight 3.45 lbs
Country of Origin USA *
Item Diesel Nozzle
Type Automatic
Inlet 3/4" NPT
For Use With Transfer Pump
Max. Pressure 50 PSI
Includes Hook
Flow Rate 2.5 to 14.5 GPM

* This product's country of origin is subject to change

Compliance and Restrictions