Check Availability
  • FIELD CONTROLS 

    Stainless Steel Power Venter, 6in. inlet

  • Item # 45DX28
  • Mfr. Model # SWG-6S
Stainless Steel Power Venter, 6in. inlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45DX28
Mfr. Model # SWG-6S
UNSPSC #40101601
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Power Venter
Type Power Venter
Vent Pipe Dia. (In.) 6
Inlet and Outlet Dia. (In.) 6
Voltage 115
Amps 2.1
Watts 228
Height (In.) 12-1/2
Width (In.) 12
Depth (In.) 9-7/32
Cut Out Required 9-1/4"
Application Gas/Oil Heating
Construction Material Stainless Steel
Agency Compliance ETL
Remarks Used to Exhaust Heating Appliances
Includes Power Vent and Backing Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.