Check Availability
  • FIELD CONTROLS 

    Power Venter,Galvanized Steel,7-3/4in W

  • Item # 45DX31
  • Mfr. Model # PVG-100
Power Venter,Galvanized Steel,7-3/4in W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DX31
Mfr. Model # PVG-100
UNSPSC #40101601
Shipping Weight 9.25 lbs
Country of Origin USA *
Item Power Venter
Type Power Venter
Vent Pipe Dia. (In.) 4
Inlet and Outlet Dia. (In.) 4
Voltage 115
Amps 2.1
Watts 145
Height (In.) 7-1/2
Width (In.) 7-3/4
Depth (In.) 10
Application Gas
Construction Material Galvanized Steel
Agency Compliance ETL
Remarks Used to Exhaust Heating Appliances
Includes Power Vent
* This product's country of origin is subject to change

Compliance and Restrictions