Check Availability
  • FIELD CONTROLS 

    Power Venter, Aluminum Steel, 115V

  • Item # 45DX30
  • Mfr. Model # SWG-4G
Power Venter, Aluminum Steel, 115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45DX30
Mfr. Model # SWG-4G
UNSPSC #40101601
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Power Venter
Type Power Venter
Vent Pipe Dia. (In.) 4
Inlet and Outlet Dia. (In.) 4
Voltage 115
Amps 1.7
Watts 138
Height (In.) 9
Width (In.) 9
Depth (In.) 9-7/32
Cut Out Required 7-1/4"
Application Gas/Oil Heating
Construction Material Aluminum Steel
Agency Compliance ETL
Remarks Used to Exhaust Heating Appliances
Includes Power Vent, Control Kit and Barometric Draft Control
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms