Check Availability
  • FIELD CONTROLS 

    Power Venter, Aluminum Steel, 8 Inlet dia.

  • Item # 45DX29
  • Mfr. Model # SWG-8
Power Venter, Aluminum Steel, 8 Inlet dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45DX29
Mfr. Model # SWG-8
UNSPSC #40101601
Shipping Weight 31.0 lbs
Country of Origin USA *
Item Power Venter
Type Power Venter
Vent Pipe Dia. (In.) 8
Inlet and Outlet Dia. (In.) 8
Voltage 115
Amps 4.37
Watts 478
Height (In.) 14
Width (In.) 24
Depth (In.) 13
Cut Out Required 11-1/4"
Application Gas/Oil Heating
Construction Material Aluminum Steel
Agency Compliance ETL
Remarks Used to Exhaust Heating Appliances
Includes Power Vent and Backing Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.